MDF Kit Transparent
For detailed information, other images and documents, please select individual articles from the following table.
MDF Kit Transparent
Fast-curing, high-performance adhesive set containing high-viscosity cyanoacrylate-based adhesive and its activator.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- High adhesive strength.
- Suitable for vertical surfaces, does not run or spatter.
- Increases adhesive strength especially on perforated and difficult to bond surfaces thanks to its high viscosity.
NoticeCyanoacrylate adhesive must be kept sealed in its original packaging until it is used. The adhesive will cure if its packaging is not completely closed. Keep away from strong sources of heat and light. Cures rapidly when it contacts the skin. Avoid contact with skin and eyes, may cause serious injury if in contact with eyes.
Application areaFor the assembly and repair of wooden parts. For MDF, rubber, leather and plastic surfaces. Particularly suited for applications that require fast curing ability.
InstructionsThe surface must be clean, dry and free of all types of contamination and oil. Apply the activator on one of the surfaces to be bonded and wait until it dries. After applying the adhesive on the other surface, bring the surfaces together and press them together firmly for a few seconds.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!