Welcome to Würth Turkey For trade customers only
Cutting disc, Longlife & Speed For steel and stainless steel
Cutting disc, Longlife & Speed For steel and stainless steel - 1
Cutting disc, Longlife & Speed For steel and stainless steel - 2
Cutting disc, Longlife & Speed For steel and stainless steel - 3
Cutting disc, Longlife & Speed For steel and stainless steel - 4
Cutting disc, Longlife & Speed For steel and stainless steel - 5
Cutting disc, Longlife & Speed For steel and stainless steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc, Longlife & Speed For steel and stainless steel

With extremely long service life and excellent cutting performance

See product details

Available in 2 versions

Individual price display after login
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
  • Up to 50 % more cuts possible

  • Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

  • Hardly any reworking necessary

  • Considerably less stress on the user

  • Very large safety buffer
Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Notice
  • Storage: dry, at 20 °C ambient temperature

  • Always wear appropriate protective clothing while working.

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, see enclosed instructions for use

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)