The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
Register now and access our wide range of products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Variants
Register now and access our wide range of products
- Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications
- Optimal illumination of the work area thanks to three LEDs on the gear head
- Low-maintenance, durable and powerful brushless motor with overload protection
- Effortless and pleasant work thanks to the compact and lightweight design with rubberised handle
- No recoil or torque effect on the wrist
- The integrated quick-change mount for ¼-inch E 6.3 bits allows the bit to be changed quickly and without tools
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/32191073.jpg)
For tightening metric screw joints with automatic stop.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/32191077.jpg)
In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.
In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/32191075.jpg)
100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.
Recommended maximum bolt size: M16 with hexagon socket or TX drive. For screwdrivers with hexagon drive, up to a maximum of M8 (size 13).
Impact screwdrivers are not torque drivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!