Welcome to Würth Turkey For trade customers only
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 1
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 2
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
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
  • Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications

  • Optimal illumination of the work area thanks to three LEDs on the gear head

  • Low-maintenance, durable and powerful brushless motor with overload protection

  • Effortless and pleasant work thanks to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • The integrated quick-change mount for ¼-inch E 6.3 bits allows the bit to be changed quickly and without tools


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.



In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.