Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Lightweight and compact cordless drywall screw gun with automatic mode
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the screw, enabling convenient, quiet and energy-saving work
- Quick-change bit holder enables fast and convenient bit changes, especially when working with the optional attachment
- Depth stop enables easy adjustment of the length of thread engagement for clean work results
- Continuous monitoring of the motor via the electronic motor protection function, which switches the motor off prematurely in the event of blockage, overload and overheating
- Long service life of the motor due to efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load
- The LED light on the battery block provides a well-lit working area
- Extremely compact, ergonomic and lightweight design enables comfortable, fatigue-free working
Notice
✔ WÜRTH M-CUBE battery system
✘ CV battery system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!