Cordless drill driver ABS 18 POWER M-CUBE
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver ABS 18 POWER M-CUBE
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
Exclusively for trade customers
Register now and access our wide range of products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Robust design for heavy-duty use on construction sites
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!