Welcome to Würth Turkey For trade customers only
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 1
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 2
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 3
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 4
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 5
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 6
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 7
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 8
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 9
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 10
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 11
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 29

Prices for customers after login

  • Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment

  • Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort