Welcome to Würth Turkey For trade customers only
Universal thermometer
Universal thermometer - 1
Universal thermometer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal thermometer

Universal use in industry, research, laboratories and in the food industry

See product details

Available in 1 version

Individual price display after login
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
  • High precision

  • Can be switched from Celsius to Fahrenheit

  • Hold function

  • Resolution: 0.1° between -19.9° and 199.9°, otherwise 1°

  • Accuracy: ±1°C (2°F) at -50°C ~ 200°C (-58°F ~ 392°F) otherwise more than ±2°C (±4°F)