For detailed information, other images and documents, please select individual articles from the following table.
Chemical anchoring WIT-EA 150
Epoxy acrylate resin with styrene for universal uses
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Coaxial cartridge
- A two-component chemical anchoring product, high quality and with excellent thixotropic properties
- Always use with static mixer provided with the cartridge
- The cartridge can be stored and used before the expiration date
- Temperature-resistant: continuous +50° and temporary max. +80°
- Particularly suitable for anchoring in natural stone because, thanks to the styrene, it does not cause staining or spots
- Only one type of resin for use on several types of backing materials
- The Fill&Clean static mixer facilitates cleaning of coaxial cartridge because it is equipped with a cleaning spatula; excellent resistance to chemical agents and weathering
- Can also be used in the presence of water
For indoor applications, use resins without styrene as they emit less odour
For heavyweight anchoring on concrete, solid masonry (solid brick) and perforated masonry (perforated or semi-perforated bricks and blocks)
On hollow masonry, make the hole with normal drilling instead of hammer-drilling in order to protect the internal chambers of the bricks, and use with mesh or sleeved bushings
For fixing machinery, railings and fences, metal beams, windows, wash-basins, radiators, sun blinds, cabinets, shelves, grates, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!