For detailed information, other images and documents, please select individual articles from the following table.
Tex-Wipe cleaning cloth
For cleaning of surfaces in vehicle, metal and paint applications.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Durable and robust
- Optimal cleaning
- Tear-proof cloth for cleaning fine and rough surfaces
Very versatile
- Suitable for painted, metal and smooth wooden surfaces
- Removes water, oil and grease stains; resistant to acids, bases and solvents in certain cases
- Highly absorbent
- Silicone-free
The cleaning cloth has excellent resistance to the majority of commercially available solvents and is resistant to acids and bases in certain cases.
Wipe 500 Tex is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction, printers, production areas). Also ideal for cleaning glass surfaces. Soiling such as oil, lubricants and grease can be removed with the cleaning cloth. Due to the cloth's high resistance to tearing, surfaces can also be cleaned of coarse materials such as chips and edges.
Clean the surface with the cloth. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!