Welcome to Würth Turkey For trade customers only
Cleaner for cement incrustations REMOCEM
Cleaner for cement incrustations  REMOCEM - 1
Cleaner for cement incrustations  REMOCEM - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cleaner for cement incrustations REMOCEM

Hydrochloric acid based product

See product details

Available in 1 version

Individual price display after login
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
Hydrochloric acid based product


  • particularly effective cleaning action, easily removes residues and incrustations, fresh or hardened, of cement, mortar, plaster, tile adhesive, grout etc.

  • particularly suitable to remove saltpetre stains from concrete, plaster, bricks, etc.


Can be diluted with water


  • if adequately diluted, it can

  • also be applied on


sensitive surfaces (see compatibility table); easy to apply


Applicable via brushing, roller or with appropriate sprayer

Notice

Use the product in ventilated environments. In insufficiently ventilated environments, it is advisable to use an appropriate mask/respirator (see additional information)


Use only appropriate gloves for handling the product (see additional information)


Always use appropriate safety goggles (see additional information)


In the event of accidental contact with the skin, wash with plenty of water


Leave REMOCEM to work for short periods


Thoroughly rinse surfaces treated with REMOCEM using clean water


The equipment used for application of REMOCEM should be cleaned with plenty of water



The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use

Application area
Technical data:
MaterialDilution ratio
0.5 %10 %20 %30 %40 %50 %
Polished brushed steelxxxxxx
Anodised aluminium (windows and doors)xxxxxx
Construction reinforcement boardsxxx
Construction equipment*xxx
Concrete
Ceramicsxxx
Terracottaxxx
Stonewarexxx
Galvanised sheetsxxxxxx
Untreated woodxxxxxx
Unpolished marbles
Lead-treated marblesxxxxxx
Ferrous materials
Rubber materials
Painted materials**xx
Plastics
Soft metals (brass, copper and their alloys)xxxxxx
Chrome-plated partsxxxxxx
Stones
* concrete mixers, moulds, shovels, trowels, hammers, buckets, mallets and other equipment used in construction
** Given the countless paints on the market, it is advisable to carry out tests starting from the lowest concentrationx