Pliers For shaft circlips, DIN 5254
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
Handle: plastic-coated
Slip-resistant
Pliers: Chrome-vanadium steel, forged
Head: chrome-plated
Joint: lap joint
Opening spring
Gripping surfaces: parallel
Application area
Installing horseshoe-shaped locking rings, retaining rings from 12 mm diameter, e.g. cardan shaft circlips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!