Welcome to Würth Turkey For trade customers only
Cable feed device CPS 1
Cable feed device CPS 1 - 1
Cable feed device CPS 1 - 2
Cable feed device CPS 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cable feed device CPS 1

Extremely tight radii and narrow spaces are easily overcome thanks to the rotational capability

See product details

Available in 1 version
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
Innovative cable feed system: Combination of pushing and rotation to easily overcome resistance


  • Strong and continuous feed of spiral owing to telescopic pole and integrated clamping jaws

  • Rotation of 4 mm metal spiral by third clamping and ratchet handle


Simple handling for cost and time savings


  • Use possible by single operator

  • Higher torque when using additional cordless driver with two operators


Convenient and safe to use


  • Risk of injury to hands is minimised

  • Includes belt clip for convenient carrying and quick access
Notice

The CPS 1 can only be used in conjunction with 4 mm metal spirals. Not intended for use on or in close proximity to live parts.