Welcome to Würth Turkey For trade customers only
PU 40+ construction adhesive sealant

For detailed information, other images and documents, please select individual articles from the following table.

PU 40+ construction adhesive sealant

Versatile polyurethane filler

See product details

Available in 9 versions

Individual price display after login
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
  • One-component polyurethane-based elastomeric filler

  • Easy to extrude and smooth over

  • Does not run

  • Quickly hardens upon contact with moisture in the air

  • Quick-drying

  • Sets fast for quick adherence of parts

  • Excellent adhesiveness on most traditional materials in buildings and industry

  • Highly elastic once dry

  • Can be painted or sanded with a suitable abrasive

  • Good compatibility with water-based paints. Test before using with solvent-based paints

  • Resistant to tearing and bad weather

  • Highly resistant to ageing, water and salt spray

  • Non-corrosive

  • Resistant to UV

  • * Comes with a nozzle for special pouch gun

SNJF F 25E label


Façade no. 4305