Welcome to Würth Turkey For trade customers only
Wire cup brush Knotted stainless steel with M14 connecting thread
Wire cup brush Knotted stainless steel with M14 connecting thread - 1
Wire cup brush Knotted stainless steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Knotted stainless steel with M14 connecting thread

Ideal for machining large stainless steel and aluminium surfaces. For heavy and aggressive brushing work.

See product details

Available in 1 version

Individual price display after login
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
  • Efficient machining of large surfaces with high wear resistance thanks to clockwise knotting on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Notes on use (optimising brushing results)
MeasureCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburr 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polish 30 - 40
Plastic machining15 - 25