Welcome to Würth Turkey For trade customers only
Super Grip, hexagon socket bit set 11 pieces
Super Grip, hexagon socket bit set 11 pieces - 1
Super Grip, hexagon socket bit set 11 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Super Grip, hexagon socket bit set 11 pieces

For loosening and removing rounded, unprofiled hexagon socket screw connections with the innovative, new SuperGrip profile

See product details

Available in 1 version
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
  • Non-slip grip of defective and round turned screw connections enabled by a new, specially developed wrench profile

  • For all hexagon socket screw connections

  • These special bits grip tightly to what remains of the profile and almost always enable total removal

  • Especially durable thanks to high-quality material

  • Use in cordless drill or ratchet tool with mount adapter


Contents:


  • 1 x bit each in size 1.5, 2, 2.5, 3, 4, 5, 6 mm x 50 mm with 6 mm shank

  • 1 x bit each in size 7, 8 and 10 mm x 40 mm - 10 mm shank

  • 1 x 1/2 inch bit holder, 10 mm mount