Bit assortment 10 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Bit assortment 10 pieces
With 8 different 1/4 inch bits and a stainless steel quick-change holder
Exclusively for trade customers
Register now and access our wide range of products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Variants
Exclusively for trade customers
Register now and access our wide range of products
- No unsightly extraneous rust due to stainless steel bits and quick-change holder
- The bits are vacuum ice-hardened for the required hardness and strength values
- Fast bit change, also possible with one hand, with stainless steel quick-change holder
- Easy bit removal thanks to the practical bit box with tilt function
Scope of delivery:
- 1 x TX 10/TX 15/TX 20/TX 25/TX 30
- 1 x PZ 1/2x PZ 2/1x PH 2
- 1 x bit holder 50 mm
Notice
- Keep stainless steel tools separate from other tools
- Extraneous rust is mainly caused by abrasion when screwing using conventional steel tools, whereby adhering steel particles develop rust under the influence of oxygen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!