Welcome to Würth Turkey For trade customers only
Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex
Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex - 1
Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex - 2
Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex

High-performance bit for hard joints

See product details

Available in 1 version

Individual price display after login
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
For screw connections with especially high loads


  • Ideal for use with tangential impact drivers

  • The enlarged torsion zone enables a bit twist angle of over 40° and absorbs the applied load peaks of the impact energy in hard joints


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screw bit


  • The material of the bit extends its service life by up to three times compared to regular standard bits

  • Up to twice the service life of other high-performance impact bits on the market

  • The long-term usability of the bit reduces costs of replacement and storage


High degree of safety


  • The moulded casing prevents flying chips if the torsion zone breaks