Welcome to Würth Turkey For trade customers only
Base height adjuster, type L
Base height adjuster, type L - 1
Base height adjuster, type L - 2

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster, type L

See product details

Available in 1 version
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
M 10 adjustment screw, galvanised, with hex socket drive 5 mm


  • Load-bearing capacity: 250 kg

  • Reliable tool mount and force transfer


30-mm plate, movable, with 32-mm plastic protective cap, black


  • Secure stand

  • Easy to adjust

  • Protects the floor covering

  • Discreet appearance with dark shadow joints

Specified dimensions not binding. Subject to technical changes!