Welcome to Würth Turkey For trade customers only
Copper lacquer spray

For detailed information, other images and documents, please select individual articles from the following table.

Copper lacquer spray

Very good spot weldability and metal corrosion protection

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login


Corrosion protection
  • Passive surface protection.


Suitable for spot welding
  • Ensures better electrical conductivity during welding.

  • Suitable for semi-automatic welding.


Wide range of applications
  • Suitable for bodywork, industrial bodywork, metal constructions and mechanical engineering.

  • For decorative metalwork, metal gates, gates, wrought ironwork, façades etc.


Excellent adhesion properties
  • Excellent elasticity and good chemical properties.

  • Excellent hiding power.

  • Good adhesion to metal, most common plastics, wood and glass.


Can be painted over without a primer
  • Suitable for all types of synthetic paints that are commonly used in industry and in the automotive sector.


Copper-coloured finish
  • The colour develops and ages like real copper.

  • Clean, smooth finish.


Excellent thermal resistance
  • Temperature resistance up to approx. 150 °C.


Resistant to weathering and chemicals
  • Good resistance to water and external chemical factors

  • UV-resistant

  • Not susceptible to alkalis and most acids
NoticeAbove 80 °C, the copper will oxidise and turn brown. For absorbent base materials, a suitable sealing coating (e.g. dispersion paint) is recommended.

The processing instructions are recommendations based on our own experience. We recommend carrying out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Hazardous! Follow the precautions for use.