The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 7-115 BASIC
Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Lightweight and easy to handle
With the smallest grip size in its power range (176 mm) and weighing just 1.8 kg, the angle grinder rests comfortably in your hand, even over longer periods.
Small drive head
Thanks to the small drive head, even difficult-to-reach areas are entirely accessible.
Longer service life
The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.
Anti-twist protective hood
Provides a high degree of protection for the user.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!