For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 10-125-E COMPACT
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Constant electronics
Rotation speed remains constant, even under load.
6-stage speed control
Allows the user to adjust the speed to suit the application.
Restart protection
Prevents accidental start-up after a power interruption.
Recoil protection
Mechanical decoupling prevents recoil if the disk becomes stuck.
Overload protection and soft-start
The service life of the machine is considerably increased.
Quick-adjustable protective hood
The hood allows for tool-free adjustment.
Easy to handle
Good balance of power and weight enables comfortable working even over long periods.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!