Welcome to Würth Turkey For trade customers only
Aluminium polish
Aluminium polish - 1
Aluminium polish - 2
Aluminium polish - 3
Aluminium polish - 4
Aluminium polish - 5
Aluminium polish - 6
Aluminium polish - 7
Aluminium polish - 8

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium polish

For cleaning and polishing

See product details

Available in 1 version

Individual price display after login
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
Polish paste


  • Can be used in all positions

  • Does not run on vertical surfaces


Polishing additives with remoisturising effect


  • Produces a smooth surface that repels water

  • Prevents re-soiling


Low consumption


High yield due to minimum use of polishing compound

Notice

Do not apply to anodised surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.