Welcome to Würth Turkey For trade customers only
Allen key set with lock washer
Allen key set with lock washer - 1
Allen key set with lock washer - 2
Allen key set with lock washer - 3
Allen key set with lock washer - 4

For detailed information, other images and documents, please select individual articles from the following table.

Allen key set with lock washer

Ball head, extra-long version with retaining ring, in plastic holder with sliding function, 9 pieces.

See product details

Available in 1 version

Individual price display after login
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
  • Chrome-Vanadium steel, through-hardened, matt Chrome-plated

  • Ball head enables screws to be tightened at angles of up to 25°

  • Plastic holder with sliding function for one-handed opening

  • Content: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm


Retaining ring


  • High-strength spring steel retaining ring holds the screw firmly in any position

  • Retaining ring on keys from size 3 mm