Welcome to Würth Turkey For trade customers only
Adhesive lubricant for forklift

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant for forklift

High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.

See product details

Available in 1 version

Individual price display after login
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
  • Pressure-resistant lubricant for the forklift and its accessories

  • Vibration and noise-reducing

  • Very good lubricating properties

  • Reliable protection against corrosion

  • High degree of penetration

  • Outstanding compatibility with most metals, rubber and plastic parts used in forklifts. O-ring and X-ring compatible, also compatible with plastics

  • Neutral behaviour on painted substrates

  • Free from silicone, resin and acid

  • Temperature application range: -25°C to 180°C. Short-term: 200°C
Notice

Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.