Adhesive lubricant HSW 100
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
- High-quality white lubricating grease. Displaces water
- Anti-rust effect
- Guarantees lasting lubrication
- The special 360° valve permits also allows use in hard-to-reach places
Application area
Brake components, gears, door strikers, seat belts, rails, gear wheels and steering rods.
Instructions
Shake well before use. Spray distance: 20 – 30 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!