Set of fittings
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access our wide range of products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1230532.jpg)
Variants
Exclusively for trade customers
Register now and access our wide range of products
Allows use of ratchet-type combination wrench together with sleeves and inserts
With bushing locking button
Smaller than traditional ratchet levers
Contents:
- Adapter, bushing holder, 1/2" for 19 mm spanner
- Adapter, bushing holder, 3/8" for 13 mm spanner
- Adapter, bushing holder, 1/4" for 10 mm spanner
- Adapter, bit holder, 1/4" for 10 mm spanner
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!