For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus with access hole Particle board screw
Especially suitable for gap-free screwing of wood-wood connections close to the edges in furniture construction, shopfitting applications and for internal fittings. The head access hole allows the perfect combination with colour-coordinated cover caps.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Precise positioning and no splitting
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screwing in.
Clean and simple countersinking
The milling pockets facilitate clean and simple countersinking of the screw. Chips formed at the surface during the screwing-in process are collected.
AW drive for optimum locating and power transfer
The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, the ETA-11/0190 specifications must be observed.
For wood-wood screw connections close to the edge in furniture construction, shopfitting and interior fittings where the screw head needs to be fitted with a cover cap.
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!