For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0, blue zinc plated Chipboard screw
Universal use in furniture construction, interior finishing, shopfitting and timber construction.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Zinc plated, blue passivated steel, full thread, countersunk head, AW recess
Connects the wood instead of splitting it
AW recess for more power
- Optimal power transmission
- Excellent tight fit
- Quick find
- Secure screw positioning
- Almost no cam-out
- No wobbling
- No damage to surface coat of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Milling shank: the "auxiliary motor" for lower force
- Reduction of the screw-in and head countersinking torque, especially with long screws
- Protection of screw-in tools
- From diameter = 5 mm, L = 70 mm
Asymmetrical thread for increased speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
Ring/counter thread - less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
- Ring thread: 3.0-4.5 mm
- Counter thread: 5.0-12.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!