Particle board screw ASSY® Standard
For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw ASSY® Standard
Galvanised steel, partial thread, self-countersinking head, AW drive
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Self-countersinking head
- 2 processes in one, screwing-in and countersinking
- Prevents surfaces from cracking, splitting, breaking up
Reamer
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Asymmetrical threading
- Less effort required for tightening – optimal penetration
- 50% savings in time
AW drive
- Perfect fit between the driver and the screw head
- Optimal force transmission thanks to the perfect geometry of the drive surfaces
- Lasts longer
- Optimal and rapid centring
- Optimal contact surfaces reduce expulsion forces (preventing the bit from coming out)
- Reduced wear: even distribution of force prevents the surface coating of the screw and the screw head from being damaged
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!