Welcome to Würth Turkey For trade customers only
ASSY® 3.0 P chipboard screw
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 1
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 2
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 3
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 4
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 5
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 6
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 7
ASSY<SUP>®</SUP> 3.0 P chipboard screw - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 P chipboard screw

The screw with the compression effect. Perfect for plate materials. Particularly suitable for interior fittings and for furniture building.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access our wide range of products

Variants

Exclusively for trade customers

Register now and access our wide range of products

Call customer service: (0212) 866 62 00

Prices for customers after login

The components are pressed together optimally with underhead thread. This prevents a gap forming between the components or the countersunk head of a conventional chipboard screw being countersunk too deeply into a component.



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling pockets


  • Simple and clean countersinking

  • No damage to coated wooden materials


Underhead thread


  • Components drawn together perfectly

  • Increased overtorque


Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time


Symmetrical tip


Rapid and secure placement

Notice

* Particularly suitable for reinforcing 2 particle boards, thickness 16 mm


** Particularly suitable for reinforcing 2 particle boards, thickness 19 mm

ETA-11/0190