1" ratchet head DIN 3122, ISO 3315
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
- Head: 24 teeth, 15° angle of rotation, reversible
- Square with ball
- Surface: Chrome-plated, matt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!