For detailed information, other images and documents, please select individual articles from the following table.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Torque screwdriver for controlled screwing to a specified torque
- Torque value via integrated window scale with numerical display, continuously adjustable with setting tool
- Ergonomic multi-component handle, light, compact design for ease of use. Ergonomic handle size adjusted to the torque range.
- Click signal on reaching the set torque value.
- Bit adapter blade for ¼ inch bits
- Accuracy +/- 6 % from the set scale value.
- In accordance with DIN EN ISO 6789, BS EN 26789
- Supplied in a plastic box
Scope of delivery:
- Handle
- Setting tool
- Bit adapter blade for ¼ inch bits
- Factory calibration and test report
Screw fittings relevant for industrial and trade applications that need to be tightened to a defined torque, e.g. machining, cutting and reversible tips. Electronic and assembly applications, e.g. delicate components and assemblies. Automotive industry, e.g. airbag screw fitting. Medical technology, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!