1/2 inch socket wrench assortment 21 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch socket wrench assortment 21 pieces
For TX screws, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Practical, 21 piece assortment with 1/2 inch sockets for TX screws
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can spot at a glance which tools are missing
Eight TX sockets for the most important sizes
Powerful and efficient tightening
- Force is transferred directly using the rigid extensions (available in two versions) and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Premium quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
ZEBRA® is the premium brand for professional hand tools from WÜRTH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!