1/2 inch socket wrenches Assortment of 21 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch socket wrenches Assortment of 21 pieces
Hexagon, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
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
Practical 21 piece assortment of hexagon sockets in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Powerful and efficient tightening
- Robust 1/2 inch sockets with internal hexagon output in the most popular sizes
- The two rigid extensions can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!