Welcome to Würth Turkey For trade customers only
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life - 1
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life - 2
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life - 3
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life - 4
1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life

See product details

Available in 2 versions
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
  • Standard: DIN 3121/ISO 1174

  • Drive: Hole for locking pin and groove for O-ring

  • Geometry: long


Long service life


Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.



Replaceable plastic sleeve


Plastic-coated to protect aluminium rims



Colour-coded socket wrenches


Makes it easier to spot the required size so that less working time is wasted.