Pin terminal conn MATE-N-LOK (M-N-L) 2.1 Uninsulated
Round socket MATE-N-LOK (M-N-L) 2.1
RDSKT-(SN)-D2,1-(0,5-1,0SMM)
Art.-no.
05589968
EAN 4011231472876
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Stud diameter | 2.1 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Tin plated |
Min. wire cross section | 0.5 mm² |
Max. wire cross section | 1 mm² |