Welcome to Würth Turkey For trade customers only

Petrol protectant B1 PLUS

ADD-PETR-(B1 PLUS)-150ML

Art.-no. 5861102150

EAN 4099618946417

Individual price display after login
Petrol protectant B1 PLUS

Art.-no. 5861102150

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Power recovery with strong cleaning action

B1 PLUS PETROL


This is a protective product for petrol for maintaining the engine's original power. It keeps the system clean, reducing fuel consumption and improving power. Its cleaning power ensures that small surfaces such as injectors and valves are cleaned, preventing deposits from forming on the piston head



Improves fuel efficiency



Compatible with E5 – E10



Anti-wear and cleaning



Start & Stop



Advantages:


  • Formulated with the latest generation of detergents

  • Keeps injectors and valves clean

  • Improves power and acceleration

  • Improves the efficiency of the air/petrol ratio

  • Prevents deposits from forming on the piston head

  • Improves the efficiency of the lambda probe

  • Improves fuel consumption by more than 1.2%

  • De-emulsifying


Solves problems with


  • Engine starting issues

  • Higher than average fuel consumption

  • Frequent engine stops

  • Irregular idling

  • Problems when accelerating

  • Exhaust smoke
Notice

While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

Passed the following tests:


CEC-F05-93


Lowers fuel consumption



Instantaneous benefits (60 PTB)


Performance highway/city driving cycle

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Particularly recommended for vehicles:


  • Vehicles with direct and indirect injection engines

  • Classic vehicles

  • Vehicles with sports trim
Instructions

Add before refuelling for better mixing. Suitable for tanks with capacity up to 60/70 litres



Using this product regularly allows you to maintain the engine's original power or to restore it



Re-treat to maintain the beneficial effects: every 3-4 refuels or every 10,000 km. It is recommended to use the protector at every inspection/service/filter change

Contents

150 ml

Smell/fragrance

Petroleum

Chemical basis

Aliphatic solvent

Shelf life from production

24 Month

Density

0.85 g/cm³

Density conditions

at 20°C

Min. flashing point

63 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information