PUR adhesive PUR
GLU-PUR-BOTTLE-500ML
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
For bonding all wood types both indoors and outdoors. Joint strength class D4 acc. EN 204.
For structural bonding of window, door, frame, staircase, handrail and railing elements. It can be used in cases of increased wood humidity.
NoticeDuring bonding, the adhesive volume increases (swelling effect)
The adhesive joint should be protected against UV
Product information
Datasheets(X)
Application area
- For bonding parts in window and door manufacturing
- For bonding stairs, handrails and railings
- For bonding terrace and fence parts
- For bonding garden and bathroom furniture
- For bonding wooden parts made of softwood, hardwood, exotic wood and wooden materials
- For bonding wooden parts to MDF board
- For bonding different types of outdoor parts
- For bonding mineral building boards
- For bonding ceramic parts
- For bonding wooden parts with concrete, insulation boards, plastics and metal.
InstructionsThe adhesive should be applied directly from the bottle on the surface to be bonded or spread with a putty knife to create a thin, uniform layer. The surfaces to be bonded should be clean and degreased; any anti-adhesive layers should be removed from the plastic surfaces. The adhesive joint should not be wider than 0.5 mm; a larger joint width reduces the strength of the adhesive. Fresh adhesive residues can be removed with a cleaner for PU: product no. 0892 160 2. Only mechanical cleaning is possible after curing. Adhesive is moisture-cured.
Weight of content | 550 g |
Chemical basis | Polyurethane prepolymer |
Density | 1.1 g/cm³ |
Colour | Transparent |
Min./max. processing temperature | 5 to 50 °C |
Shelf life from production | 12 Month |
Contents | 500 ml |