PU express assembly adhesive Light yellow
STRUCADH-LIGHTYELLOW-310ML
Register now and access our wide range of products
Can be applied on both horizontal and vertical surfaces, does not run.
Does not contain solvents.
D4 strength approved according to DIN/EN 204 standards. Resistant to water and moisture after curing.
Datasheets(X)
Contents | 310 ml |
Container | Cartridge |
Chemical basis | PU dispersions |
Colour | Light yellow |
Density/conditions | 1.13 g/cm³ / at 23°C, 50% relative humidity |
Full curing speed/conditions | 5 m/min / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Min. longitudinal resistance to tearing | 6.86 N/m |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |