Welcome to Würth Turkey For trade customers only

P3 professional respiratory mask With valve

BREAMASK-COMF-VLVE-EN149-(FFP3-D)

Art.-no. 0899410421

EAN 4050641758064

Individual price display after login
P3 professional respiratory mask With valve

Art.-no. 0899410421

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access our wide range of products

Professional respiratory mask with valve, P3 standard, fits perfectly to the face thanks to its conical design.
  • Fits perfectly to the face thanks to its conical design and sealing band made of soft elastic polyethylene material.

  • Wide textile headband that does not cause allergies and is resistant to breakage and abrasion prevents the mask from slipping.

  • Its professional valve creates a comfortable breathing environment and enables long-term use.

  • Filters 99% of particles in the environment.

  • Protection level: 30
NoticeSelect the product with appropriate features based on the protection level and the work to be performed. Not suitable for use in explosive areas. Masks do not protect against gas and vapor. Replace the mask immediately when noticeable breathing resistance occurs depending on the working environment. Store the mask as specified by the manufacturer.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaProvides protection only against solid substances and liquid aerosols. Cannot be used against volatile aerosols. Suitable for use in working environments with very fine dust, liquid particles and microorganisms.
InstructionsBefore entering the area of use, perform a final check of the selected mask. Check for leaks by breathing in and out. If there is a leak, adjust it to fit your face properly and wear it again. The air in the area of use must contain at least 19.5% oxygen by volume. Do not use in unventilated storage areas, narrow wells, or environments with unknown hazardous substances. The mask is disposable and must be discarded after use.

Filter class

FFP3 D

Design

With valve

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information