Welcome to Würth Turkey For trade customers only

P2 folding breathing mask With valve

FLDMASK-VALVE-FM1000-FFP2

Art.-no. 0899110428

EAN 4050641820334

Individual price display after login
P2 folding breathing mask With valve

Art.-no. 0899110428

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Breathing mask with completely folding design and valve that complies with P2 standard.
  • Provides effective protection against fine and medium-sized solid and liquid particles.

  • Very portable and comfortable.

  • Filter performance complies with the standard.

  • Professional valve provides a comfortable breathing environment and is long-lasting.

  • Protection level: 10
NoticeChoose a product with appropriate features based on the protection level of the product. Not suitable for explosive environments. Masks do not protect against gas and vapours. Replace the mask immediately when you feel substantial resistance to breathing compared to the work environment. Store the mask as recommended by the manufacturer.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaOnly provides protection against solid materials and liquid aerosols. Do not use against volatile aerosols. Suitable for environments with fine and medium-sized dust and liquid particles.
InstructionsBefore entering the usage area, perform a final inspection of the selected mask. Identify any leaks by breathing in and out. If you find any leaks, reinstall the mask by fitting it snugly on your face. Air in the usage area must contain at least 19.5% oxygen. Do not use in unventilated warehouses, narrow wells and environments with unknown harmful substances. The mask is disposable and should be discarded after usage.

Filter class

FFP2

Design

2-fold

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information