P2 domed breathing mask With valve
BREAMASK-FFP2D-VALVE-EN149
Art.-no. 0899110424
EAN 4050641821867
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Breathing mask with dome design and valve that complies with P2 standard.
- Provides effective protection against fine and medium-sized solid and liquid particles.
- Fits perfectly on the face thanks to conical design.
- Filter performance complies with the standard.
- Professional valve provides a comfortable breathing environment and is long-lasting.
- Protection level: 10
NoticeChoose a product with appropriate features based on the protection level of the product. Not suitable for explosive environments. Masks do not protect against gas and vapours. Replace the mask immediately when you feel substantial resistance to breathing compared to the work environment. Store the mask as recommended by the manufacturer.
Product information
Datasheets(X)
Application areaOnly provides protection against solid materials and liquid aerosols. Do not use against volatile aerosols. Suitable for environments with fine and medium-sized dust and liquid particles.
InstructionsBefore entering the usage area, perform a final inspection of the selected mask. Identify any leaks by breathing in and out. If you find any leaks, reinstall the mask by fitting it snugly on your face. Air in the usage area must contain at least 19.5% oxygen. Do not use in unventilated warehouses, narrow wells and environments with unknown harmful substances. The mask is disposable and should be discarded after usage.
Filter class | FFP2 D |
Design | Conical |
EN standard | 149 |