Multi-purpose rivet, dome head, black aluminium
RIV-DOME-LRG-FLATHEAD-ALU/ALU-4,8X20,5
Art.-no. 0914248207
EAN 4068362005473
Register now and access our wide range of products
Body: black aluminium; shank: aluminium
Datasheets(X)
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Black anodised |
Surface of the mandrel | Zinc plated |
Nominal diameter x length (d1 x l1) | 4.8 x 20.5 mm |
Sleeve length (l3) | 23 mm |
Head diameter (dk ) | 16 mm |
Head height (k1) | 1.8 mm |
Min./max. grip range | 1-9 mm |
Min./max. drill hole diameter | 5-5.3 mm |
Shear-fracture load | 1000 N |
Tensile fracture load | 1250 N |
RoHS-compliant | Yes |
Head type | Round head |