Marine adhesive Reinforced with fibreglass
STRUCADH-YELLOW-727ML
Register now and access our wide range of products
- Water-resistant
- Resistant to temperature and seasonal changes.
- Low foaming rate
- Longer working time
- Can be sanded and painted after curing.
- Thanks to its high viscosity, it is easier to use on vertical surfaces compared to standard liquid adhesives.
- Thanks to its high bonding strength, it is suitable for bonding wood materials, metals, natural stones, ceramic and rubber materials.
Datasheets(X)
Contents | 727 ml |
Container | Plastic bottle |
Chemical basis | Polyurethane prepolymer |
Colour | Yellowish |
Density/conditions | 1.1 g/ml / at 23°C, 50% relative humidity |
Full curing speed/conditions | 1 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Conditions for resistance to tearing | in accordance with DIN 53504 |
Short-term resistance against | Diluted acids |
Shelf life from production/conditions | 12 Month / at room temperature |