Welcome to Würth Turkey For trade customers only

MDF Kit Transparent

SUPGLU-KIT-2C-(ACTIVATOR 500ML)-100G

Art.-no. 0892100444

EAN 4052712802355

Individual price display after login
MDF Kit Transparent

Art.-no. 0892100444

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Fast-curing, high-performance adhesive set containing high-viscosity cyanoacrylate-based adhesive and its activator.
  • High adhesive strength.

  • Suitable for vertical surfaces, does not run or spatter.

  • Increases adhesive strength especially on perforated and difficult to bond surfaces thanks to its high viscosity.
NoticeCyanoacrylate adhesive must be kept sealed in its original packaging until it is used. The adhesive will cure if its packaging is not completely closed. Keep away from strong sources of heat and light. Cures rapidly when it contacts the skin. Avoid contact with skin and eyes, may cause serious injury if in contact with eyes.
Product information

Certificates/ Documents

 | 

 | 

Application areaFor the assembly and repair of wooden parts. For MDF, rubber, leather and plastic surfaces. Particularly suited for applications that require fast curing ability.
InstructionsThe surface must be clean, dry and free of all types of contamination and oil. Apply the activator on one of the surfaces to be bonded and wait until it dries. After applying the adhesive on the other surface, bring the surfaces together and press them together firmly for a few seconds.

Weight of content

540 g

Contents

493 ml

Chemical basis

Cyanoacrylate

Colour

Colourless

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information