Lock washer DIN 128, steel, plain
DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D10,2
Art.-no.
044180010
EAN 4038898167358
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Diámetro interno (d1) | 10.2 mm |
Diámetro exterior (d2) | 18.1 mm |
Højde (h1) | 3.15 mm |
Thickness (s1) | 1.8 mm |
Materiale | Spring steel |
Overflade | Plain |
RoHS-kompatibel | Yes |
Form | A |
Normes | DIN 128 |