Welcome to Würth Turkey For trade customers only

Liquid neoprene contact adhesive

CNTCTADH-NPREN-LIQU-19LTR

Art.-no. 089310118

EAN 4050641444769

Individual price display after login
Liquid neoprene contact adhesive

Art.-no. 089310118

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

1-component adhesive for the bonding of rigid and flexible materials

1-component product


Reacts to the air as the solvents evaporate, within 15 to 30 minutes


Easy dosing, precise application of adhesive

NoticeDo not apply in damp conditions or to damp materials. Apply in well-ventilated rooms that are free of dust. Not suitable for use with expanded polystyrene or laminated PVC.

This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.


Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor bonding rigid and flexible materials (wood, plastics, metals etc.) such as veneer laminates (FORMICA - POLYREY - CELAMINE - OBERFLEX - RESOPAL etc.) onto strip flooring, plywood, chipboard, wood, concrete blocks, metals, bonded laminated edging, bonded rubber, cork, leather.
Instructions

The surfaces to be bonded should be clean, dry, free of grease, sanded and free of dust.


Apply adhesive to the two materials to be adhered using a notched spreader (160 to 220 g/m² for the two surfaces), evenly and without applying excess adhesive in certain areas.


Allow the solvents to evaporate for a period of 15 to 30 minutes depending on the temperature, the quantity of adhesive applied and the porosity of the materials.


Position the two materials to be adhered (this must be done within a window of 90 minutes).


Smooth the entire surface with a roller.


The adhesive and the materials to be adhered must be stabilised at a temperature above +15 °C for at least 24 hours before adhesion takes place.

Contents

19 l

Container

Canister

Chemical basis

Solvent neoprene

Colour

Light yellow

Viscosity

20 Ns/m²

Min./max. pressing pressure

4-4 bar

Max. final strength

10 Years

Min./max. processing temperature

70 to 90 °C

Resistance against

Warmth

Shelf life from production/conditions

6 Month / cool, dry and frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information