Knob ZD 21
Knob, die-cast zinc 21
KNOB-ZD21-(NI)-MATT-D34MM
Art.-no.
0685170111
EAN 4045727176603
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
Design matches ZD 21 furniture handle, hat and coat hooks, door handle and window handle
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Height (H) | 27 mm |
Diameter (D) | 34 mm |
Diameter of the knob | 34 mm |
Diameter of the base | 14 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!