Knob
Furniture knob, die-cast zinc, classic
KNOB-ZD-BRS-ANTIC-D37MM
Art.-no.
0685312340
EAN 4038898205142
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Classic design
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Brass plated |
Height (H) | 27 mm |
Diameter (D) | 37 mm |
Diameter of the base | 20 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!